3/8 x 8 in. Liquid Line Filter Drier
3/8 x 8 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30Product Details
Product Details
- Rapid Locking System filter drier
Documents
Specifications
- A2L Compatible:
- No
- Capacity:
- 8 cu in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 7-87/100
- Material:
- Copper
- Pressure - Maximum:
- 700 psi
- Product Type:
- Liquid Line Bi-Flow Filter Drier
- Refrigerant:
- R-410A
- UPC:
- 810027940674