This product requires certification to purchase.

5/8 in. Brass Full Port Press Ball Valve

Rapid Locking System

5/8 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #R3791101000111
  • Item #9263486
  • Manufacturer Part #3791101000111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

5/8 in. Brass Full Port Press Ball Valve

  • Fast #
  • Part #R3791101000111
  • Item #9263486
  • Manufacturer Part #3791101000111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Material:
Brass
Maximum Temperature:
300
Minimum Temperature:
-40
Pressure - Maximum:
700 psi
Recommended Valve Application:
Residential
UPC:
810027940926
Valve Port Opening:
Full Port
Valve Size:
5/8 in
Valve Type:
Ball Valve