This product requires certification to purchase.

5/8 in. Coupling

Rapid Locking System

5/8 in. Coupling

  • Fast #
  • Part #R3291100000111
  • Item #9263648
  • Manufacturer Part #3291100000111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

5/8 in. Coupling

  • Fast #
  • Part #R3291100000111
  • Item #9263648
  • Manufacturer Part #3291100000111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydrogenated form of nitrile rubber O-ring
  • Requires Certification

Documents


Specifications

Diameter:
16/25 in
Diameter - Outside:
87/100 in
End Connection 1:
Press
End Connection 2:
Flare
End Connections:
Press x Flare
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Length:
3-1/25 in
Material:
Copper, Rubber
Product Type:
Adapter
UPC:
810027940032
Weight:
0.09 lb