Copper and Rubber 1/2 in. Press Hydronic Coupling
Copper and Rubber 1/2 in. Press Hydronic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Documents
Specifications
- Diameter:
- 59/100
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Copper, Rubber
- UPC:
- 810027940131