Copper and Rubber 7/8 in. Press Hydronic Coupling
Copper and Rubber 7/8 in. Press Hydronic Coupling
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-1/50
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 7/8
- Fitting Sizes:
- 7/8 in
- Material:
- Copper, Rubber
- UPC:
- 810027940162