This product requires certification to purchase.

Copper and Rubber 7/8 in. Press Hydronic Elbow

Rapid Locking System

Copper and Rubber 7/8 in. Press Hydronic Elbow

  • Fast #
  • Part #R3031141400111
  • Item #9263576
  • Manufacturer Part #3031141400111
5 out of 5 Customer Rating
Brand image
Rapid Locking System

Copper and Rubber 7/8 in. Press Hydronic Elbow

  • Fast #
  • Part #R3031141400111
  • Item #9263576
  • Manufacturer Part #3031141400111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B75, ASTM B743
Diameter:
1-1/50
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
7/8
Fitting Size 2:
7/8
Fitting Sizes:
7/8 in
Material:
Copper, Rubber
Pressure - Maximum:
700 psi
UPC:
810027940247