KLAUKE 32KN LONG THROW TL
Klauke® KLAUKE 32KN LONG THROW TL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast pressing cycle of less than 25 sec
- 350° tool rotation for flexibility
- Automatic retraction saves time on multiple presses
- High-safety factor thanks to "Quickstop" function
- Precise pressing force with audible signal
- Long battery and tool service life
- Tool information shown via OLED display or i-press® app
- High-quality, powerful lithium-ion technology for long-lasting operation
Specifications
- Collection:
- Klauke®
- Height:
- 317
- Length:
- 530
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Long-Throw Tool
- Type:
- R399011329900
- UPC:
- 810027942364
- Volts:
- 18V
- Weight:
- 9.7
- Width:
- 76