100-Piece Utility Blade
100-Piece Utility Blade
Product Details
Product Details
- SK-5 grade blade
- Precision ground edges
Specifications
- Blade Type:
- Utility Knife
- Brand Model Compatibility:
- RAP10520 Double Locking Folding Knife
- Color Finish Name:
- Steel
- Number of Blades:
- 100
- Package Quantity:
- Pack of 100
- Tool Type:
- Blade
- UPC:
- 781889142752