12 lb. Sledge Hammer with Fiberglass Handle
12 lb. Sledge Hammer with Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced head to handle connection
- 34" Fiberglass handle
- Overstrike Protection
- Forged steel sledge hammer head
- Head Weight: 12 lbs.
Specifications
- Hammer Type:
- Sledge
- Handle Length (in):
- 34
- Handle Material:
- Fiberglass
- Head Material:
- Carbon Steel
- Head Weight:
- 12
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Type:
- RAP19014
- UPC:
- 199242001194