This product requires certification to purchase.

50 Amp 6 ft. 6/2 & 8/1 SRDT 125/250V Range Cord

RAPTOR®

50 Amp 6 ft. 6/2 & 8/1 SRDT 125/250V Range Cord

  • Fast #
  • Part #RAP34008
  • Item #10346031
  • Manufacturer Part #RAP34008
3.3 out of 5 Customer Rating
Brand image
RAPTOR®

50 Amp 6 ft. 6/2 & 8/1 SRDT 125/250V Range Cord

  • Fast #
  • Part #RAP34008
  • Item #10346031
  • Manufacturer Part #RAP34008
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 3-wire cord fits most homes built prior to 1996
  • For use in US
  • Requires Certification
Dimensions & Measurements
Length
72 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
50
Volts
125/250V
Warranty & Product Information
UL Listed
Yes
UPC
781889978238