50 Amp 6 ft. 6/2 & 8/2 SRDT 125/250V Range Cord
50 Amp 6 ft. 6/2 & 8/2 SRDT 125/250V Range Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 380-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes strain relief kit
- Ring terminals for secure connections
- The 4-wire cord fits most homes built after 1996
- For use in US
Specifications
- AMP:
- 50
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 72
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 199242001248
- Volts:
- 125/250V