5/8 in. Flaring Tool

Part #RAP50315  |  Item #4382819  |  Manufacturer Part #147715

$21.60 EACH

Diameter:

5/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 1200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hardened steel tip

Specifications

Application: Residential

Color Finish: Silver

Diameter: 5/8 in

Material: Hardened Steel

Number of Tools Included: 1

Origin: Domestic

Pipe Capacity: 3/16 in - 5/8 in

Tool Type: Flaring

UL Listed: No