6 x 3 in. Concrete Groover
6 x 3 in. Concrete Groover
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shaped bit and leading edge cuts proper and sharp groove
- 1/2 in Depth, 1/2 in Width, 1/4 in Radius
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Steel
- Blade Width (in):
- 3 in
- Color Finish Name:
- Silver
- Handle Material:
- Rubber
- Length:
- 6 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Groover
- UPC:
- 781889235485
- Width:
- 3 in