60 in. Wedge Pinch Pint Crow Bar
60 in. Wedge Pinch Pint Crow Bar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Straight heat-treated bar with a round tapered handle
- Long hand tool is utilized to pry and lever heavy objects
- Can be used as straight pry bar
- Rounded point at one end with wedge on other
Specifications
- Coating:
- Black Powder Coat
- Color Finish Name:
- Black
- Diameter:
- 1-3/10 in
- Handle Material:
- Steel
- Length:
- 60 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 1-3/10 in
- Tool Type:
- Crow Bar
- Type:
- RAP19006
- UPC:
- 199242001118
- Width:
- 1-3/10 in