7-1/2 in. Metal Hacksaw Blade

You last purchased this on
 
RAPTOR®

7-1/2 in. Metal Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

7-1/2 in. Metal Hacksaw Blade

  • Fast #
  • Part #RAP50320
  • Item #4382820
  • Manufacturer Part #147751
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For close quarters, metal and wood cutting
  • Also cuts plastic pipe
  • Cuts pipe and lightweight materials
  • Replacement saw blade for RAP50200
  • Requires Certification

Specifications

Application:
Wood, Plaster, Steel, Brass
Blade Length (in):
7-1/2 in
Blade Material:
Metal
Blade Thickness (in):
0.30 in
Blade Width (in):
1-9/10 in
Color Finish Category:
Blacks
Color Finish Name:
Black
MA Approved -:
No
Material:
Metal
Number of Blades:
10
Package Quantity:
Pack of 10
Tool Type:
Midget Saw Blade
WaterSense Labeled:
No