This product requires certification to purchase.

Square Point Shovel with 48 in. Fiberglass Handle

RAPTOR®

Apex Square Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #RAP19010
  • Item #10873407
  • Manufacturer Part #RAP19010
3.5 out of 5 Customer Rating
Brand image
RAPTOR®

Apex Square Point Shovel with 48 in. Fiberglass Handle

  • Fast #
  • Part #RAP19010
  • Item #10873407
  • Manufacturer Part #RAP19010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 48" long fiberglass handle with cushioned end grip
  • Heavy gauge tempered steel blade
  • Rolled-step helps to prevent material build up
  • Requires Certification

Specifications

Application:
Digging
Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
9-1/2 in
Collection:
Apex
Color Finish Name:
Black, Yellow
Handle Length (in):
48 in
Handle Material:
Fiberglass
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shovel Head Type:
Square
Tool Type:
Shovel
UPC:
199242001156