This product requires certification to purchase.

10 in. Curved Clamp Wrench

RAPTOR®

Raptor Pro 10 in. Curved Clamp Wrench

  • Fast #
  • Part #RAP11502
  • Item #3383052
  • Manufacturer Part #RAP11502
3.1 out of 5 Customer Rating
Brand image
RAPTOR®

Raptor Pro 10 in. Curved Clamp Wrench

  • Fast #
  • Part #RAP11502
  • Item #3383052
  • Manufacturer Part #RAP11502
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 910
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Curved jaw for increased pressure point
  • For use tightening, clamping, twisting and turning
  • Shock-absorbing blade return bumper
  • Durable turn screw for increased pressure
  • Guarded release trigger
  • Requires Certification
Dimensions & Measurements
Capacity
1-3/4 in
Length
10 in
Maximum Capacity
1-3/4 in
Characteristics & Features
Collection
Raptor Pro
Number of Tools Included
1
Tool Type
Curved Clamp Wrench
WrenchType
Clamp
Warranty & Product Information
GSA Approved
Yes
UPC
781889142851