This product requires certification to purchase.

Replacement Pilot Drill Bit

RAPTOR®

Replacement Pilot Drill Bit

  • Fast #
  • Part #RAWPD14
  • Item #3804689
  • Manufacturer Part #RAWPD14
5 out of 5 Customer Rating
Brand image
RAPTOR®

Replacement Pilot Drill Bit

  • Fast #
  • Part #RAWPD14
  • Item #3804689
  • Manufacturer Part #RAWPD14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 8316
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Bit for RAP1L and RAP2L
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Twist
Magnetic:
No
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shank Size:
1/4
Shank Style:
Round
UPC:
781889184646