Round Point Shovel with 30 in. Ash Wood D-Grip Handle
Round Point Shovel with 30 in. Ash Wood D-Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy gauge tempered steel blade
- Steel d-grip encases the wood and prevents twisting
- 30" ash wood handle
- Rolled-step helps to prevent material build up
Specifications
- Application:
- Digging
- Blade Length (in):
- 12 in
- Blade Material:
- Steel
- Blade Width (in):
- 8-3/4 in
- Color Finish Name:
- Black
- Handle Length (in):
- 30 in
- Handle Material:
- Hardwood
- Handle Type:
- D-handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- UPC:
- 199242001231