Spade with 48 in. Ash Wood Handle
Ultra Spade with 48 in. Ash Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy gauge tempered steel blade
- Industrial gauge closed back blade: 16"
- 48" ash wood handle
- Forward turned-step for secure foot placement
Specifications
- Application:
- Digging
- Blade Length (in):
- 16 in
- Blade Material:
- Steel
- Blade Width (in):
- 6 in
- Collection:
- Ultra
- Color Finish Name:
- Black
- Handle Length (in):
- 48 in
- Handle Material:
- Hardwood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Spade
- UPC:
- 199242001125