Square Point Shovel with 48 in. Ash Wood Handle
Utility Square Point Shovel with 48 in. Ash Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240 Pallet: 240-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Ideal for digging in light, sandy soils
- Industrial gauge open-back blade
- Forward turned-step for secure foot placement
- Blade Material: Steel
- 48" long wooden handle
Specifications
- Application:
- Digging
- Blade Length (in):
- 11-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Utility
- Handle Length (in):
- 48 in
- Handle Material:
- Hardwood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- RAP19002
- UPC:
- 199242001071