This product requires certification to purchase.

1/2 in. .065 316L ASME BPE SF1 POL OD

Rathgibson

1/2 in. .065 316L ASME BPE SF1 POL OD

  • Fast #
  • Part #DSST16GBPESF1D
  • Item #10248906
  • Manufacturer Part #DSST16GBPESF1D
3.5 out of 5 Customer Rating
Brand image
Rathgibson

1/2 in. .065 316L ASME BPE SF1 POL OD

  • Fast #
  • Part #DSST16GBPESF1D
  • Item #10248906
  • Manufacturer Part #DSST16GBPESF1D
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE SF1
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
PipeTubing Size:
1/2 in
Wall Thickness:
13/200 in