3/4 .065 316L SMLS ASME BPE SF1
3/4 .065 316L SMLS ASME BPE SF1
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME BPE SF1
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Wall Thickness:
- 13/200 in