This product requires certification to purchase.

4 .083 316L ASME BPE SF1 POL OD

Rathgibson

4 .083 316L ASME BPE SF1 POL OD

  • Fast #
  • Part #DSWT14GBPESF1P
  • Item #10248903
  • Manufacturer Part #DSWT14GBPESF1P
3.2 out of 5 Customer Rating
Rathgibson

4 .083 316L ASME BPE SF1 POL OD

  • Fast #
  • Part #DSWT14GBPESF1P
  • Item #10248903
  • Manufacturer Part #DSWT14GBPESF1P
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE SF1
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
PipeTubing Size:
4 in
Wall Thickness:
83/1000 in