Replacement Sensor with 30 ft. Cable for SID-10200 Sludge Interface Detector
Replacement Sensor with 30 ft. Cable for SID-10200 Sludge Interface Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement 30' cable and sensor for Raven SID
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Replacement Sensor
- UL Listed:
- No