This product requires certification to purchase.

1/2 in. MPT Boiler Drain Valve

Raven Products

1/2 in. MPT Boiler Drain Valve

  • Fast #
  • Part #E12CCBD
  • Item #3003446
  • Manufacturer Part #12CCBD
5 out of 5 Customer Rating
Brand image
Raven Products

1/2 in. MPT Boiler Drain Valve

  • Fast #
  • Part #E12CCBD
  • Item #3003446
  • Manufacturer Part #12CCBD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Quarter-turn boiler drain with ceramic valve cartridge
  • Copper tubing, brass pipe, galvanized pipe
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
300
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
360 psi
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve