1-1/2 x 3/4 x 1 in. Female x Sweat Brass Reducing Tee
1-1/2 x 3/4 x 1 in. Female x Sweat Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- Sweat
- End Connections:
- Female x Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass