1 x 1/2 x 1 in. Female x Copper Reducing Tee
1 x 1/2 x 1 in. Female x Copper Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- Female Sweat
- End Connections:
- FPT x FPT x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1/2 in x 1 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper