This product requires certification to purchase.

12 in. Copper Manifold Assembly 3 Zone

Raven Products

12 in. Copper Manifold Assembly 3 Zone

  • Fast #
  • Part #ECM114C334
  • Item #7188143
  • Manufacturer Part #CM-114C334
5 out of 5 Customer Rating
Brand image
Raven Products

12 in. Copper Manifold Assembly 3 Zone

  • Fast #
  • Part #ECM114C334
  • Item #7188143
  • Manufacturer Part #CM-114C334
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
1-1/4
Length:
12
Material:
Copper
Width:
3/4