16 in. Copper Manifold Assembly 4 Zone
16 in. Copper Manifold Assembly 4 Zone
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 1-1/4 in
- Length:
- 16 in
- Material:
- Copper
- Width:
- 3/4 in