3/4 in. MPT x GHT Boiler Drain Valve
3/4 in. MPT x GHT Boiler Drain Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter-turn boiler drain
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 14
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 360 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve