3/4 in. MPT x GHT Boiler Drain Valve
3/4 in. MPT x GHT Boiler Drain Valve
Package Quantity Info:
Each: 1Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14
- End Connection 1:
- MNPT
- End Connection 2:
- GHT
- End Connections:
- MNPT x GHT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 804595106594
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve