This product requires certification to purchase.

4 in. Stainless Steel PVC Termination Vent Screen

Raven Products

4 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #ETVS4
  • Item #4273180
  • Manufacturer Part #TVS4SS
4.2 out of 5 Customer Rating
Brand image
Raven Products

4 in. Stainless Steel PVC Termination Vent Screen

  • Fast #
  • Part #ETVS4
  • Item #4273180
  • Manufacturer Part #TVS4SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4
Diameter - Inside 1:
4
Diameter - Inside 2:
4-1/2
Length:
1-1/4
Material:
Plastic, Stainless Steel
Type:
TTVS4SS