4 x 3 x 21/2 in. PVC Flange with Stainless Steel Ring
4 x 3 x 21/2 in. PVC Flange with Stainless Steel Ring
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flange with stainless steel ring fits into a 4" and over a 3" pipe
Specifications
- Fits Pipe Size:
- 3 in