1/2 in. Forged Brass Full Port F1960 100# Ball Valve
807W Series 1/2 in. Forged Brass Full Port F1960 100# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- 807W Series
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve