This product requires certification to purchase.

Nickel Plated Brass 3/4 x 1/2 in. IPS x Hose Sillcock

Raven Products

Nickel Plated Brass 3/4 x 1/2 in. IPS x Hose Sillcock

  • Fast #
  • Part #R1166IPSNL
  • Item #5136713
  • Manufacturer Part #1166IPS-NL
5 out of 5 Customer Rating
Brand image
Raven Products

Nickel Plated Brass 3/4 x 1/2 in. IPS x Hose Sillcock

  • Fast #
  • Part #R1166IPSNL
  • Item #5136713
  • Manufacturer Part #1166IPS-NL
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
2-3/4 in
Material:
Nickel Plated Brass
Pressure - Maximum:
360 psi
UPC:
804595106662