1/2 in. F1807 Ball Valve
Wirsbo® 1/2 in. F1807 Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Wirsbo®
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Valve Body Style:
- Ball
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve