6 mil Size XXL Powder Free Nitrile Disposable Glove in Black (Pack of 100)

You last purchased this on
 
SAS Safety

Raven® 6 mil Size XXL Powder Free Nitrile Disposable Glove in Black (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

Raven® 6 mil Size XXL Powder Free Nitrile Disposable Glove in Black (Pack of 100)

  • Fast #
  • Part #SAS66520
  • Item #9201345
  • Manufacturer Part #66520
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thickness: 7 mil
  • Non-latex
  • Powder-free exam grade nitrile
  • Single use only
  • Textured for enhanced gripping power
  • Outstanding strength, wear and dexterity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D-6978
Application:
Chemical, Oil
CE Approved:
No
Coating:
Powder Free
Collection:
Raven®
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Gender:
Unisex
Glove Size:
XXL
Glove Type:
Disposable, Powder Free Nitrile
ISO:
ISO 9001
Length:
9-1/2 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
7 mil
Weight:
2 lb