This product requires certification to purchase.

2-1/2 x 50 in. NST Straight Aluminum End for Fire Hose

Rawhide Fire Hose

2-1/2 x 50 in. NST Straight Aluminum End for Fire Hose

  • Fast #
  • Part #RAP500NSTAL50
  • Item #3535445
  • Manufacturer Part #AP-500 NST ALUM
5 out of 5 Customer Rating
Rawhide Fire Hose

2-1/2 x 50 in. NST Straight Aluminum End for Fire Hose

  • Fast #
  • Part #RAP500NSTAL50
  • Item #3535445
  • Manufacturer Part #AP-500 NST ALUM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Fire Hose
End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
50 in
Material:
Aluminum
Product Type:
Fire Hose Ends
UL Listed:
No