This product requires certification to purchase.

10 ft. Temperature Sensor

Raychem

10 ft. Temperature Sensor

  • Fast #
  • Part #NRTD10CS
  • Item #7548475
  • Manufacturer Part #RTD10CS
4.7 out of 5 Customer Rating
Brand image
Raychem

10 ft. Temperature Sensor

  • Fast #
  • Part #NRTD10CS
  • Item #7548475
  • Manufacturer Part #RTD10CS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tempature Sensor
  • 10 ft.
  • Requires Certification

Specifications

AMP:
100
Diameter:
3/16 in
Maximum Temperature:
204
UL Listed:
No
Volts:
208/277V