100 ft. 120V Reel Wet Heat Cable
100 ft. 120V Reel Wet Heat Cable
Package Quantity Info:
Each: 1 Roll: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WinterGard wet heat cable
- For pipe applications
- Roof/gutter de-icing
- Self-regulating
- Can be overlapped
- Includes (2) H900's, (1) H910, (1) H903
Specifications
- Length:
- 100
- Material:
- Plastic
- Type:
- RH612100
- Volts:
- 120V