100 ft. Heating Cable
FrostGuard Series 100 ft. Heating Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Residential
- Cable or Wire Type:
- Heating Cable
- Collection:
- FrostGuard Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Product Type:
- Cable
- Temperature Range:
- 5 to 150 Deg F
- UL Listed:
- No
- Volts:
- 120V