This product requires certification to purchase.

12 ft. Heat Tape

This product has been replaced by

Raychem Black Preassembled Self-Regulating Heating Cable
Raychem 12 ft. Preassembled Self-Regulating Heating Cable
Manufacturer Part #FG1-12P
Raychem

12 ft. Heat Tape

  • Fast #
  • Part #NW5112P
  • Item #182183
  • Manufacturer Part #W51-12P
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Raychem Black Preassembled Self-Regulating Heating Cable
Raychem 12 ft. Preassembled Self-Regulating Heating Cable
Manufacturer Part #FG1-12P
Raychem

12 ft. Heat Tape

  • Fast #
  • Part #NW5112P
  • Item #182183
  • Manufacturer Part #W51-12P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Laredo, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Gardian
  • Polymer
  • 120V
  • Pre-assembled
  • For pipe applications
  • Roof/gutter de-icing
  • Self-regulating
  • Can be overlapped
  • Requires Certification

Specifications

Length:
12
Material:
Plastic
Material Type:
Polymer
Volts:
120V