This product requires certification to purchase.

120V Crankcase Heater

Raychem

120V Crankcase Heater

  • Fast #
  • Part #NCCH1C
  • Item #1730791
  • Manufacturer Part #CCH-1C
4.5 out of 5 Customer Rating
Brand image
Raychem

120V Crankcase Heater

  • Fast #
  • Part #NCCH1C
  • Item #1730791
  • Manufacturer Part #CCH-1C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polymer
  • One size fits all
  • Wrap-around style
  • Can be overlapped
  • Requires Certification

Specifications

Length:
4
Material:
Plastic
Volts:
120V