16 ga 250 ft. Grey Self-Regulating Heating Cable
16 ga 250 ft. Grey Self-Regulating Heating Cable
Package Quantity Info:
Foot: 1 Roll: 250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- WinterGard braided heat cable
- Polymer
- For pipe applications
- Dry locations only
- Self-regulating
- Cut to length
- Can be overlapped
- Simple to design
- Easy to install: Cut to length, meter marks, fast RayClic cold connection system
- Energy efficient and safe: Self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
Specifications
- Application:
- Pipe
- Cable or Wire Type:
- Heating Cable
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 19/50 in
- Length:
- 250
- Product Type:
- Cable
- UL Listed:
- No
- Volts:
- 120V
- Wire Gauge (AWG):
- 16 ga