18 ft. Preassembled Self-Regulating Heating Cable
18 ft. Preassembled Self-Regulating Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple to design
- Easy to install pre-assembled with a plug and cold lead to avoid the need for connection by an electrician
- Energy efficient and safe self-regulating cable, no overheating possible even when overlapped or closely spaced
- Maintenance free
- Nominal Power Output 6W/ft
- 6 ft Cold Lead Length
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 18 ft
- Maximum Temperature:
- 150
- Temperature Rating:
- 150
- UL Listed:
- No
- Volts:
- 120V