230V Electronic Controller for HWAT-R2 Self-Regulating Heating Cable
230V Electronic Controller for HWAT-R2 Self-Regulating Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- HWAT-R2 Self-Regulating Heating Cable
- Material:
- Plastic
- Material Type:
- ABS
- Temperature Range:
- 37 to 65 Deg C
- Volts:
- 230V
- Wire Gauge (AWG):
- 16 ga