250 ft. Reel Braided Heat Cable 3 Way
250 ft. Reel Braided Heat Cable 3 Way
Package Quantity Info:
Foot: 1 Roll: 250-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- WinterGard braided heat cable
- Polymer
- For pipe applications
- Dry locations only
- Self-regulating
- Cut to length
- Can be overlapped
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 250
- Product Type:
- Cable
- Type:
- RH311250
- UL Listed:
- No
- Volts:
- 120V
- Wire Gauge (AWG):
- 16 ga