This product requires certification to purchase.

287 ft. Self-Regulating Heating Cable

Raychem

287 ft. Self-Regulating Heating Cable

  • Fast #
  • Part #N5XLE1CR
  • Item #9842593
  • Manufacturer Part #5XLE1-CR
4.7 out of 5 Customer Rating
Brand image
Raychem

287 ft. Self-Regulating Heating Cable

  • Fast #
  • Part #N5XLE1CR
  • Item #9842593
  • Manufacturer Part #5XLE1-CR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Simple to design
  • Easy to install: Cut to length, meter marks, fast RayClic cold connection system
  • Energy efficient and safe: Self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
  • Reliable during long life: 10 year extended product warranty available, maintenance free
  • Requires Certification

Specifications

Cable or Wire Type:
Heating Cable
Length:
287
Material:
Plastic
Material Type:
Polyolefin
Maximum Temperature:
185
Product Type:
Cable
Volts:
120V