This product requires certification to purchase.

5 W 120 V Heat Trace Cable Per Feet

This product has been replaced by

Raychem Self-Regulating Heating Cable
Raychem 287 ft. Self-Regulating Heating Cable
Manufacturer Part #5XLE1-CR
Raychem

5 W 120 V Heat Trace Cable Per Feet

  • Fast #
  • Part #C5XL1CR
  • Item #1957898
  • Manufacturer Part #5XL1CR
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Raychem Self-Regulating Heating Cable
Raychem 287 ft. Self-Regulating Heating Cable
Manufacturer Part #5XLE1-CR
Raychem

5 W 120 V Heat Trace Cable Per Feet

  • Fast #
  • Part #C5XL1CR
  • Item #1957898
  • Manufacturer Part #5XL1CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 370
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Simple to design
  • Easy to install cut to length, meter marks, fast RayClic cold connection system
  • Energy efficient and safe self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
  • Braid ground path
  • Nominal Power Output 5W/ft
  • Maintenance free
  • Requires Certification
Dimensions & Measurements
Length
270 ft
Characteristics & Features
Material
Plastic
Material Type
Polyolefin
Electrical & Operational Information
Maximum Temperature
150
Temperature Rating
150
Volts
100/120V